MC Cable, Aluminum Flex, (4) 3/0 w/Ground, Stranded, 500'

Item #: 202042

Cat #: MCAL3/03/03/03/04STRWG500RL

UPC:

to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (4) 3/0 AWG Stranded Copper with 4 AWG Ground, 500 Foot Reel

Overview

MC Cable, Aluminum Flex, (4) 3/0 AWG Stranded Copper with 4 AWG Ground, 500 Foot Reel

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL3/03/03/03/04STRWG500RL

Specifications

Gauge: 3/0 AWG
Length: 500 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Package Type: Reel
Gauge: 3/0 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 500 ft
Jacket: Aluminum
Conductors: 4
Package Type: Reel