Thermostat Wire, Type CL2, 18/7 AWG, Brown, 250 Foot Reel

Item #: 202045

Cat #: 553070407

UPC: 029892354411

to view pricing and more.
Documents & Guides
No Documents Available
Thermostat Wire, Type CL2, 18/7 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725

Overview

Thermostat Wire, Type CL2, 18/7 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725
Also known as: 029892354411, 553070407

Specifications

Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Color: White
Conductors: 7
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Color: White
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Material: Copper
Conductors: 7