
to view pricing and more.
Documents & Guides
Twistlock Connector, 30 Amp, 125/250 Volt, NEMA L10-30R, Cord Diamter: .385" - 1.15", 3 Pole, 3 Wire, Black Back, White Front Body.
Overview
Twistlock Connector, 30 Amp, 125/250 Volt, NEMA L10-30R, Cord Diamter: .385" - 1.15", 3 Pole, 3 Wire, Black Back, White Front Body.
Also known as: 785007103014, L1030-C
Specifications
| Phase: | 3 |
| Color: | Black, White |
| Amps: | 30 |
| Material: | Thermoplastic |
| Phase: | 3 |
| Amps: | 30 |
| Color: | Black, White |
| Material: | Thermoplastic |