
to view pricing and more.
Documents & Guides
OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 2-1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 2-45/64 - 2-61/64 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-1/16 IN Length X 4-1/16 IN Width,
Overview
OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 2-1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 2-45/64 - 2-61/64 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-1/16 IN Length X 4-1/16 IN Width,
Also known as: 783126712551, 24-250
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 2 1/2 in |