
Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, 2.625" Deep, Aluminum, Gray
Item #: 202080
Cat #: 30593
UPC: 095327305938
to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Overview
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Mulberry Metal's weatherproof boxes are for use in branch circuit wiring in wet, damp or dry locations and can be used as a weatherproof junction box or as a housing for various devices.
Also known as: 095327305938, 30593
Specifications
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Material: | Aluminum |
| Cubic Inches: | 37.300 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 5 |
| Gangs: | 2 |
| Color: | Gray |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 1/2 in |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Cubic Inches: | 37.300 in³ |
| Number of Threaded Outlets: | 5 |