Halogen Double-Ended Linear Lamp, 1500W, 277V, Bulb: T3

Item #: 202083

Cat #: 1500T3Q/CL-277V-12PK

UPC: 046677150396

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Double-Ended Linear Lamp, 1500W, 277V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 33,000, Color Temperature: 2900K.

Overview

Halogen Double-Ended Linear Lamp, 1500W, 277V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 33,000, Color Temperature: 2900K.

High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright,white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it. 

Also known as: 046677150396, 1500T3Q/CL-277V-12PK

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 1500
Shape: T3 (Tubular)
Volts AC: 277
Color Rendering Index (CRI): 100
Lumens: 33000
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Wattage: 1500
Volts AC: 277
Lumens: 33000
Light Technology: Halogen