Rope Light, 30', 2.6W, 110V, Clear

Item #: 202085

Cat #: RLR13-30-32

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Rope Light, 30 foot, 2.6 Watts per foot, Total Wattage: 78, 110 Volt, Clear, Diameter: 1/2 inch, Retail Packaging

Overview

Rope Light, 30 foot, 2.6 Watts per foot, Total Wattage: 78, 110 Volt, Clear, Diameter: 1/2 inch, Retail Packaging
Also known as: RLR13-30-32

Specifications

Diameter: 1/2 in
Color: Clear
Volts AC: 120
Length: 30 ft
Wattage: 2.600
Diameter: 1/2 in
Volts AC: 120
Wattage: 2.600
Color: Clear
Length: 30 ft