1
more

PlugTail Receptacle, 20A, 125V, White, 5-20R, Extra Heavy Duty
Item #: 202093
Cat #: PT5362-AW
UPC: 785007860443
to view pricing and more.
PLUGTAIL - Duplex Receptacle, Extra Heavy Duty, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Grounding, Back and Side Wired, Light Almond.
Overview
PLUGTAIL - Duplex Receptacle, Extra Heavy Duty, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Grounding, Back and Side Wired, Light Almond.
Also known as: 785007860443, PT5362-AW
Specifications
| Amps: | 20 |
| Color: | White |
| NEMA Configuration: | 5-20R |
| Material: | Nylon |
| Mounting: | Wall |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Mounting: | Wall |
| Color: | White |
| Material: | Nylon |