
to view pricing and more.
Documents & Guides
OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 3 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 3-1/8 - 3-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-1/4 IN Length X 4-5/8 IN Width, 15/16 IN T
Overview
OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 3 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 3-1/8 - 3-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-1/4 IN Length X 4-5/8 IN Width, 15/16 IN T
Also known as: 783126712605, 24-300
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 in |
| Material: | Malleable Iron |
| Diameter: | 3 in |