REXEL logo

7 Day Time Switch 40A 120V SPST Indoor *** Discontinued ***

Item #: 2021
Cat #: W100
UPC:
Sign In or Register to view pricing and more.
7 Day Time Switch 40A 120V SPST Indoor Enclosure *** Discontinued ***

Product Overview

7 Day Time Switch 40A 120V SPST Indoor Enclosure *** Discontinued ***
Also known as: W100
Frequently Bought Together (24)
Intermatic
T7401B Mechanical Timer, 7-Day, 4PST
Southwire
962385501 22/4 CL2/CMX Solid Multi-Conductor White
Leviton
80716-W Duplex Receptacle Wallplate, 2-Gang, Nylon, White
Leviton
88036 Toggle Switch Wallplate, 6-Gang, Thermoset, White
Leviton
80720-W 1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, WH Nylon
Intermatic
FD2HW Time Switch, 2-Hour, SPST, White
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Wattstopper
BZ-150 Universal Voltage Power Pack
Wattstopper
DT-300 Occupancy Sensor, Multi-sensing, Ceiling Mount, 360°
Eaton
BHLW1 Handle Lock, 1P, BR Series, Non-Padlockable
Penn-Union
LA-6 Mechanical Lug, Aluminum, 1-Conductor, 14 - 4 AWG
Leviton
1223-2W 3-Way Toggle Switch, 20A, 120/277V, White, Industrial Grade
Leviton
85003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, Brown
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
CR15-W 15 Amp Duplex Receptacle, 125V, 5-15R, White
Leviton
2610 Locking Receptacle, 30A, 125V, L5-30R, 2P3W
Multiple
THHN6STRGRN2500RL 6 AWG THHN Stranded Copper, Green, 2500'
Multiple
EMT20090 2" EMT Elbow, 90°
Leviton
1221-2W Toggle Switch, 1-Pole, 20A, 120/277V, Industrial Grade, White
nVent Caddy
MP1 Mounting Bracket, 1-Gang, Low Voltage, Cut-In, Metallic
Leviton
5352 Duplex Receptacle, 20A, 125Volt, Narrow, 5-20R, Brown
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic

Specifications

Type: Mechanical, SPST
Volts AC: 120
IP/NEMA Rating: 1
Amps: 40
Range: 7 day
Type: Mechanical, SPST
IP/NEMA Rating: 1
Range: 7 day
Volts AC: 120
Amps: 40

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)