MS Buckle, 316 SS, .38" (9.5mm) Wd Strap

Item #: 2021083

Cat #: MSBW38-C6

UPC: 074983446551

to view pricing and more.
Documents & Guides
The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. 0.4"W (10mm),

Overview

The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. 0.4"W (10mm),

The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. 0.4"W (10mm), 100pc.

Also known as: 074983446551, MSBW38-C6

Specifications

Length: 100 ft
Width: 0.380 in
Color: Natural
Material: Stainless Steel
Length: 100 ft
Color: Natural
Width: 0.380 in
Material: Stainless Steel