Tape Refill Cartridge, 1" x 0.75"

Item #: 20214

Cat #: X-18-498

UPC: 662820604594

to view pricing and more.
Documents & Guides
Refill Labels, Repositionable Vinyl Cloth, Dimensions: 0.75" x 1", Wire Gauge: 12-10, Color: Black on White, Finish: Semi-Gloss, Adhesive: Repositionable Rubber Based, Compatible With: Brady IDXPERT, LABXPERT Printers, Includes: 275/Cartridge

Overview

Refill Labels, Repositionable Vinyl Cloth, Dimensions: 0.75" x 1", Wire Gauge: 12-10, Color: Black on White, Finish: Semi-Gloss, Adhesive: Repositionable Rubber Based, Compatible With: Brady IDXPERT, LABXPERT Printers, Includes: 275/Cartridge

Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.

Also known as: 662820604594, X-18-498

Specifications

Type: Repositionable, Label
Gauge: 10 AWG, 12 AWG
Width: 1 in
Length: 3/4 in
Material: Vinyl
Color: White
Type: Repositionable, Label
Width: 1 in
Material: Vinyl
Gauge: 10 AWG, 12 AWG
Length: 3/4 in
Color: White