Weatherproof Rectangular Cover, 1 Gang, (3) 1/2" Outlet, Zinc Die Cast, Bronze

Item #: 202156

Cat #: WPB13-BR

UPC: 785007117684

to view pricing and more.
Documents & Guides
Weatherproof Rectangular Cover, 1 Gang, (3) 1/2 Inch Threaded Outlet, Zinc Die Cast, Bronze

Overview

Weatherproof Rectangular Cover, 1 Gang, (3) 1/2 Inch Threaded Outlet, Zinc Die Cast, Bronze
Also known as: 785007117684, WPB13-BR

Specifications

Gangs: 1
Color: Bronze
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Zinc Die Cast
Gangs: 1
Finish: Bronze
Number of Threaded Outlets: 3
Color: Bronze
Threaded Outlet Diameter: 1/2 in
Material: Zinc Die Cast