
to view pricing and more.
Documents & Guides
Blade; Tuff Tooth; Reciprocating; Length: 3-5/8 In; Width: 5/16 In; Thickness: 035 In; Teeth Per Inch: 18 Tpi; Material: Bi-metal
Overview
Blade; Tuff Tooth; Reciprocating; Length: 3-5/8 In; Width: 5/16 In; Thickness: 035 In; Teeth Per Inch: 18 Tpi; Material: Bi-metal
POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE
High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
LONG BLADE LIFE & INCREASED VERSATILITY
Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of
materials
ADVANCED METAL CUTTING TOOTHFORMS
Patented metal cutting TPIs provide faster and more efficient cutting in the widest widest variety of materials including Unistrut, angle iron, black pipe and more
Also known as: 082472205213, 20521318RC
Specifications
| Type: | 18 TPI, Reciprocating Saw Blade |
| Length: | 3 5/8 in |
| Material: | Steel |
| Type: | 18 TPI, Reciprocating Saw Blade |
| Material: | Steel |
| Length: | 3 5/8 in |