Clip,cable,5/16 To 1/2 Flange Bottom Mount

Item #: 202173

Cat #: CAT3258

UPC: 782856302568

to view pricing and more.
Documents & Guides
Clip,cable,5/16 To 1/2 Flange Bottom MountJ-Hook With Hammer-On Flange Clip, Swivel, Diameter: 2", Flange Thickness: 5/16" to 1/2", Material: Steel/Pregalvanized, Standard package: 20.

Overview

Clip,cable,5/16 To 1/2 Flange Bottom MountJ-Hook With Hammer-On Flange Clip, Swivel, Diameter: 2", Flange Thickness: 5/16" to 1/2", Material: Steel/Pregalvanized, Standard package: 20.
Also known as: 782856302568, CAT3258

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in