Semi-Rigid Duct, 4" x 8'

Item #: 202181

Cat #: 302L

UPC: 039899003021

to view pricing and more.
Documents & Guides
Semi-Rigid Duct, 4" x 8', Material: Aluminum.

Overview

Semi-Rigid Duct, 4" x 8', Material: Aluminum.

Semi-rigid aluminum duct is ideal for applications where building codes require use of all aluminum duct. The duct is totally non-combustible with a maximum operating temperature of 400°F.

Also known as: 039899003021, 302L, Slinky, vent hose, vent tube, bath fan

Specifications

Color: Aluminum
Diameter: 4 in
Material: Aluminum
Width: 96 in
Color: Aluminum
Material: Aluminum
Diameter: 4 in
Width: 96 in