MC Fire Alarm Cable, FPLP, 16-2 Solid, Red Steel Flex, 250'

Item #: 202204
Cat #: 1810R42-00
UPC: 077680070722
Sign In or Register to view pricing and more.
Documents & Guides
Type MC Fire Alarm Cable, FPLP, 16-2 Solid TFN (Black/White), 18 AWG Bare Ground, Red Steel Flex, 250'

Overview

Type MC Fire Alarm Cable, FPLP, 16-2 Solid TFN (Black/White), 18 AWG Bare Ground, Red Steel Flex, 250'
AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.
Also known as: 077680070722, 1810R42-00

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 16
Stranding: Solid
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 16

Customer Reviews

No reviews for this product
(0)