Fire Alarm MC Cable, FPLP, Steel Flex, 16-2 Solid Twisted Pair, 250'

Item #: 202245
Cat #: 1860R42-00
UPC: 077680071118
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG, 1 Pair, Solid, Copper, Red, 16 Tinned Ground, 250 Foot Coil

Overview

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG, 1 Pair, Solid, Copper, Red, 16 Tinned Ground, 250 Foot Coil
AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.
Also known as: 077680071118, 1860R42-00

Specifications

Length: 250 ft
Volts AC: 300
Material: Copper
Jacket: Aluminum
Conductors: 1
Gauge: 16
Stranding: Solid
Length: 250 ft
Material: Copper
Conductors: 1
Stranding: Solid
Volts AC: 300
Jacket: Aluminum
Gauge: 16

Customer Reviews

No reviews for this product
(0)