Power Defense MC Breaker, 3P, 2000A, 65kA/480V

Item #: 2022501

Cat #: PDG63M2000E2NN

UPC: 786679380222

to view pricing and more.
Documents & Guides
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 6, Three Pole, 2000A, 65kA/480V, PXR20 LSI TU, No Terminals

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 6, Three Pole, 2000A, 65kA/480V, PXR20 LSI TU, No Terminals

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679380222, PDG63M2000E2NN

Specifications

Mounting: Panel
Poles: 3
Amps: 2000
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 2000
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600