14-2(1TSP) FACC FPLP/MC 250' COIL

Item #: 202271
Cat #: 1828R42-00
UPC: 077680071286
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, White, 250 FT, Weight: 170 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

Overview

Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, White, 250 FT, Weight: 170 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Also known as: 077680071286, 1828R42-00

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 14
Stranding: Solid
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14

Customer Reviews

No reviews for this product
(0)