Main Circuit Breaker, 600A, Crimp Lug Landing Pads, NEMA 3R, 3PH, 4W, 120/208VAC

Item #: 2022883

Cat #: 3PMBE600R

UPC: 786689412555

to view pricing and more.
Documents & Guides
Main Service Module, Circuit Breaker, 600 Amp, Crimp Lug Landing Pads, Enclosed, NEMA 3R, 3-Phase, Four-Wire, 120/208 Volt AC,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Module, Circuit Breaker, 600 Amp, Crimp Lug Landing Pads, Enclosed, NEMA 3R, 3-Phase, Four-Wire, 120/208 Volt AC,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689412555, 3PMBE600R

Specifications

Amps: 600
Volts AC: 120/208
Type: Breaker, Main Service Switch
IP/NEMA Rating: NEMA 3R
Amps: 600
Type: Breaker, Main Service Switch
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R