Rigid Set Screw Coupling, 3/4", Malleable, Concrete Tight

Item #: 202298

Cat #: 29-075

UPC: 783126727050

to view pricing and more.
Documents & Guides
Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 3/4 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concretetight

Overview

Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 3/4 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concretetight

Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 783126727050, 29-075

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 1/2 in