8.8W A19 LED Lamp, 30K

Item #: 2023037

Cat #: S28915

UPC: 045923289156

to view pricing and more.
Documents & Guides
8.8W; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle; 120-277V

Overview

8.8W; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle; 120-277V

Satco's S28915 8.8 watt, medium base LED lamp is an energy efficient light bulb with a traditional A19 shape. Suitable for use in enclosed fixtures, this lamp is the perfect choice for illuminating any room in your home. With superior 90 CRI light quality, this lamp delivers 25,000 hours of warm white light.

Also known as: 045923289156, S28915

Features & Benefits

  • MOL: 4.33 inches, MOD: 2.36 inches
  • 800 lumens
  • 3000K Warm White Light
  • 8.8 watt LED replaces 60 watt incandescent
  • Superior 90 CRI light quality

Specifications

Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 8.800
Angle: 220°
Color Temperature: 3000 (Warm White)
Wattage: 8.800
Shape: A19 (Arbitrary)
Angle: 220°