Safety Contactor, 16A, 48-130V AC/DC Electronic Coil, 1NO Standard, 2NO/NC Low Power

Item #: 2023226

Cat #: 100S-E16KY32C

UPC: 191326911290

to view pricing and more.
Documents & Guides
Safety Contactor, 16 Amp, AC3 Duty, 48 - 130 Volt AC/DC, Electronic Coil, 1 Normally Open, Standard & 2 Normally Open, 2 Normally Closed, Lower Power, Auxiliary Contacts

Overview

Safety Contactor, 16 Amp, AC3 Duty, 48 - 130 Volt AC/DC, Electronic Coil, 1 Normally Open, Standard & 2 Normally Open, 2 Normally Closed, Lower Power, Auxiliary Contacts

The expanded Allen‑Bradley Bulletin 100-E energy-saving IEC contactor line from Rockwell Automation can help industrial companies save energy and reduce engineering time.

With new sizes from 9 to 96 A, these contactors save energy by reducing inrush apparent power (VA) by up to 68% and sealed VA by over 75% compared to standard, non-electronic coils. The electronic coils also save engineering time by covering 20 to 500 V AC/DC coil voltages with only four coil options, greatly simplifying selection.

Also known as: 191326911290, 100S-E16KY32C

Specifications

Type: IEC, Safety Contactor
Amps: 16
Volts DC Control Range: 48 - 130
Volts AC Control Range: 48 - 130
Family / Style: 100-E
Type: IEC, Safety Contactor
Volts DC Control Range: 48 - 130
Family / Style: 100-E
Amps: 16
Volts AC Control Range: 48 - 130