11 Watt Incandescent Bulb 120V S14

Item #: 202330

Cat #: 11S14-120/130V-24/1

UPC: 046677138301

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 11W, 120V, Bulb: S14, Filament: C-9, Lumens: 82, Base: Medium Screw (E26). Bulb Finish: Clear. *Philips Part # 13830-5*

Overview

Miniature Incandescent Lamp, 11W, 120V, Bulb: S14, Filament: C-9, Lumens: 82, Base: Medium Screw (E26). Bulb Finish: Clear. *Philips Part # 13830-5*
Also known as: 046677138301, 11S14-120/130V-24/1, burn bulb

Specifications

Lumens: 82, 77
Base: Medium Screw (E26)
Type: Miniature
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: S14 (Straight)
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 82, 77
Type: Miniature
Color Rendering Index (CRI): 100
Wattage: 11
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: S14 (Straight)
Color Temperature: 2700 (Warm White)