Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 2023649

Cat #: UTP28X6INGY

UPC: 074983029457

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 6in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 6in.
Also known as: 074983029457, UTP28X6INGY

Specifications

Material: Copper
Color: International Gray
Material: Copper
Color: International Gray