4' 14.5W T5 LED Lamp, 40K

Item #: 2023663

Cat #: 14.5T5HE/4F/840/BYP

UPC: 045079982956

to view pricing and more.
Documents & Guides
14.5W, 120-277V, Bulb: T5, Length: 46" (19 x 1168mm), Base: 2-Pin (G5), Lumens: 2000, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Suitable for use in totally enclosed fixtures. Case Qty.: 24. LED Ballast Bypass Lamp, Built-in universal voltage driver - Bypass installation

Overview

14.5W, 120-277V, Bulb: T5, Length: 46" (19 x 1168mm), Base: 2-Pin (G5), Lumens: 2000, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Suitable for use in totally enclosed fixtures. Case Qty.: 24. LED Ballast Bypass Lamp, Built-in universal voltage driver - Bypass installation
Also known as: 045079982956, 14.5T5HE/4F/840/BYP

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2000
Length: 4 ft, 48 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 2000
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277