OnQ 26TELTV-LACC10 2 4W TELEL OUTLE

Item #: 202370

Cat #: 26TELTVLACC10

UPC: 785007044218

to view pricing and more.
Documents & Guides
PAS 26TELTV-LACC10 2 4W TELEL

Overview

PAS 26TELTV-LACC10 2 4W TELEL
Also known as: 785007044218, 26TELTVLACC10

Specifications

Color: Light Almond
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Light Almond
Gangs: 1
Material: Thermoplastic
Mounting: Wall