2-Inch Utility Bucket S-Hook

Item #: 2023754

Cat #: BC311

UPC: 092644880131

to view pricing and more.
Documents & Guides
2-Inch Utility Bucket S-Hook, The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, S-Hook Modules Are Hung Horizontally Across The Rim Of An Aerial Bucket To Maximize Space, Klein's S-Hook Attaches To Utility Buckets With The Standard 2-Inch Or 3-Inch (5.1 Or 7.6 cm) Bucket Lip And Can Slide Across The Bucket To Easily Customize The Position Of The Tool Modules, Made In The USA, The 2-Inch S-Hook Connects To All Of The Bucket Work Center S-Hook Modules, Made With Impact Resistant Nylon To Stand Up To Tough Weather Conditions

Overview

2-Inch Utility Bucket S-Hook, The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, S-Hook Modules Are Hung Horizontally Across The Rim Of An Aerial Bucket To Maximize Space, Klein's S-Hook Attaches To Utility Buckets With The Standard 2-Inch Or 3-Inch (5.1 Or 7.6 cm) Bucket Lip And Can Slide Across The Bucket To Easily Customize The Position Of The Tool Modules, Made In The USA, The 2-Inch S-Hook Connects To All Of The Bucket Work Center S-Hook Modules, Made With Impact Resistant Nylon To Stand Up To Tough Weather Conditions

The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. Klein Tools' 2-Inch S-Hook is made of impact resistant nylon and connects to all of the Bucket Work Center S-Hook modules. This will be "the Lineman's office". The S-Hook System easily attaches to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. An assortment of modules are available to customize each workstation to fit the tools needed for the job.

Also known as: 092644880131, BC311

Features & Benefits

  • S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space
  • Klein's S-Hook attaches to utility buckets with the standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip and can slide across the bucket to easily customize the position of the tool modules
  • The Bucket Work Center is an ecosystem that will revamp the way a Lineman works
  • Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space
  • Made in the USA
  • The 2-Inch S-Hook connects to all of the Bucket Work Center S-Hook modules
  • Made with impact resistant nylon to stand up to tough weather conditions

Specifications

Color: Gray
Weight Capacity: 40 lbs
Color: Gray
Weight Capacity: 40 lbs