3-Inch Utility Bucket S-Hook

Item #: 2023755

Cat #: BC312

UPC: 092644880148

to view pricing and more.
Documents & Guides
3-Inch Utility Bucket S-Hook, The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, S-Hook Modules Are Hung Horizontally Across The Rim Of An Aerial Bucket To Maximize Space, Klein's S-Hook Attaches To Utility Buckets With The Standard 2-Inch Or 3-Inch (5.1 or 7.6 cm) Bucket Lip And Can Slide Across The Bucket To Easily Customize The Position Of The Tool Modules, Made In The USA, The 3-Inch S-Hook Connects To All Of The Bucket Work Center S-Hook Modules, Made With Impact Resistant Nylon To Stand Up To Tough Weather Conditions

Overview

3-Inch Utility Bucket S-Hook, The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, S-Hook Modules Are Hung Horizontally Across The Rim Of An Aerial Bucket To Maximize Space, Klein's S-Hook Attaches To Utility Buckets With The Standard 2-Inch Or 3-Inch (5.1 or 7.6 cm) Bucket Lip And Can Slide Across The Bucket To Easily Customize The Position Of The Tool Modules, Made In The USA, The 3-Inch S-Hook Connects To All Of The Bucket Work Center S-Hook Modules, Made With Impact Resistant Nylon To Stand Up To Tough Weather Conditions

The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. Klein Tools' 3-Inch S-Hook is made of impact resistant nylon and connects to all of the Bucket Work Center S-Hook modules. The S-Hook System easily attaches to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. This will be "the Lineman's office". An assortment of modules are available to customize each workstation to fit the tools needed for the job.

Also known as: 092644880148, BC312

Features & Benefits

  • The Bucket Work Center is an ecosystem that will revamp the way a Lineman works
  • Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space
  • S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space
  • The 3-Inch S-Hook connects to all of the Bucket Work Center S-Hook modules
  • Klein's S-Hook attaches to utility buckets with the standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip and can slide across the bucket to easily customize the position of the tool modules
  • Made in the USA
  • Made with impact resistant nylon to stand up to tough weather conditions

Specifications

Color: Gray
Weight Capacity: 40 lbs
Color: Gray
Weight Capacity: 40 lbs