2/0 AWG Bare Stranded Copper, 1000' Reel

Item #: 202381

Cat #: BARESD2/07STR1000RL

UPC: 980100335731

to view pricing and more.
Documents & Guides
2/0 AWG Bare Stranded (7 Strand) Copper, 1000 Foot Reel

Overview

2/0 AWG Bare Stranded (7 Strand) Copper, 1000 Foot Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100335731, BARESD2/07STR1000RL

Specifications

Length: Cut to Length
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: Cut to Length
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 2/0 AWG
Conductors: 1
Stranding: Stranded