Claro Smart Switch for the Caséta System

Item #: 2023831
Cat #: DVRF-5NS-WH
UPC: 784276302630
Sign In or Register to view pricing and more.
Documents & Guides
Claro Smart Switch for the Caséta System, Works With 5A LED, 3A General Purpose Fan, or 600W Incandescent, Neutral Wire Required, Provides On/Off Control of Lights or Fans, LED Indicator Light on Right Side of Switch Produces a Soft Glow When Control is Activated, Useful for Areas Where Dimming is Not Needed, Such as Garage or Outdoor Porch Lights, Add a 2nd Switch Anywhere by Pairing With a Mountable Pico Remote (Sold Separately), Use With a Mechanical Switch to Create a 3-Way Application, Add a Smart Hub to Connect With Alexa, Apple Home, the Google Assistant, Ring, Serena Shades, SONOS, and More, Control at the Wall With a Pico Smart Remote, or With a Phone (Smart Hub Required for Phone Control)

Overview

Claro Smart Switch for the Caséta System, Works With 5A LED, 3A General Purpose Fan, or 600W Incandescent, Neutral Wire Required, Provides On/Off Control of Lights or Fans, LED Indicator Light on Right Side of Switch Produces a Soft Glow When Control is Activated, Useful for Areas Where Dimming is Not Needed, Such as Garage or Outdoor Porch Lights, Add a 2nd Switch Anywhere by Pairing With a Mountable Pico Remote (Sold Separately), Use With a Mechanical Switch to Create a 3-Way Application, Add a Smart Hub to Connect With Alexa, Apple Home, the Google Assistant, Ring, Serena Shades, SONOS, and More, Control at the Wall With a Pico Smart Remote, or With a Phone (Smart Hub Required for Phone Control)
Introducing the Claro smart switch for the Caséta system. Lutron's most popular switch design is now smart and works in your Caséta home. Match existing Claro switches in your home with the same elegant, recognized rocker-style, updated to match existing Caséta products with an LED indicator light. Welcome Home to Peace of Mind - always come back to a well-lit home with the Claro smart switch. Enable the Smart Away feature to randomly turn lights on and off, to make it look like you're home, even if you're away (smart hub required). Use the smart hub to connect your Claro smart switch to more leading smart home devices - including Alexa, Apple Home, the Google Assistant, Ring, and Sonos – than any other smart lighting control brand. Not only does the smart hub unlock smart control and device integration - but it also doesn't use Wi-Fi to control your lights. Stay connected even when your Wi-Fi goes down and stop slowing your internet speed with more devices. Create a new 3-way or replace an existing one with the Claro smart switch. Pair a Pico remote and bracket to your switch and mount the Pico/bracket on almost any surface - no cutting holes or pulling wire requires (Pico and bracket sold separately). Includes (1) Claro smart switch; coordinating wallplate and other accessories sold separately.  
Also known as: 784276302630, DVRF-5NS-WH

Specifications

Family / Style: Caséta
Color: White
Family / Style: Caséta
Color: White

Customer Reviews

No reviews for this product
(0)