6 AWG XHHW Stranded Copper, Black, 5000'

Item #: 202402
Cat #: XHHW6STRBLK5000RL
UPC: 980100241032
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600V, Black, 5000 Foot Reel

Overview

6 AWG, XHHW-2, Stranded Copper, 600V, Black, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241032, XHHW6STRBLK5000RL

Specifications

Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Material: Copper
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Black
Volts AC: 600
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)