14 Watt R20 2700K CFL

Item #: 202424

Cat #: EL/A-R20-14W

UPC: 046677157012

Sign In or Register to view pricing and more.
Documents & Guides
14 Watt R20 2700K CFLCompact Fluorescent Lamp, 14W, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.

Overview

14 Watt R20 2700K CFLCompact Fluorescent Lamp, 14W, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.

Looking for an energy saver that doesn’t look like one? The Philips 14 watt EnergySaver lamps provide energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Philips Energy Saver reflector flood compact fluorescents reduce operating costs without sacrificing light quality compared to incandescent equivalents. With dimmable and hard glass options, they are ideal for recessed and track lighting indoors and outdoors.

Also known as: 046677157012, EL/A-R20-14W

Specifications

Base: Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 2700 (Warm White)
Lumens: 500
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: Fluorescent