
15/25/40W LED Wallpack, 30/40/50K, Bronze
Item #: 2024533
Cat #: WALPAKN7A/S110UNVD8SC2/BZ/P
UPC: 046135625244
to view pricing and more.
Documents & Guides
LED Wallpack, 75/95/110 Watt, 120-277V, >80 CRI, 15394 Lumens, Selectable Color Temperature: 3000/4000/5000K, 0-10V Dimming, Bronze, DLC Premium Listed *Sylvania Part # 62910*
Overview
LED Wallpack, 75/95/110 Watt, 120-277V, >80 CRI, 15394 Lumens, Selectable Color Temperature: 3000/4000/5000K, 0-10V Dimming, Bronze, DLC Premium Listed *Sylvania Part # 62910*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 78% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135625244, WALPAKN7A/S110UNVD8SC2/BZ/P
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 110, 75, 95, Selectable |
| Color: | Bronze |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Premium) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |
| Wattage: | 110, 75, 95, Selectable |
| Dimmable: | Yes |
| Standards: | DLC Listed (Premium) |