REXEL logo

Sustainable

4" Retrofit LED Module, Selectable CCT, White

Item #: 2024634
Cat #: RL4069S1EWHDMR
UPC: 080083858064
Sign In or Register to view pricing and more.
Documents & Guides
4-Inch Retrofit LED Module, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Direct Mount, Matte White Baffle

Overview

4-Inch Retrofit LED Module, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Direct Mount, Matte White Baffle
Also known as: 080083858064, RL4069S1EWHDMR

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Size: 4 in
Color: Matte White
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 600
Size: 4 in
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Color: Matte White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)