MAESTRO ACCESSORY SWITCH-MA-AS-277-BR

Item #: 202474

Cat #: MA-AS-277-BR

UPC: 027557583602

to view pricing and more.
MAESTRO ACCESSORY SWITCH-MA-AS-277-BRLUT MA-AS-277-BR MAESTRO ACCE

Overview

MAESTRO ACCESSORY SWITCH-MA-AS-277-BRLUT MA-AS-277-BR MAESTRO ACCE

Maestro Companion switch for multi-location use, 277V, Gloss finish in brown

Also known as: 027557583602, MA-AS-277-BR

Specifications

Type: Remote Switch, Wireless, Decorator, Multi-Location
Color: Brown
Family / Style: Maestro
Volts AC: 277
Mounting: Knuckle
Type: Remote Switch, Wireless, Decorator, Multi-Location
Family / Style: Maestro
Mounting: Knuckle
Color: Brown
Volts AC: 277