Wireless Smart Lighting Dimmer Switch Starter Kit

Item #: 2025229

Cat #: P-BDG-PKG1P

UPC: 784276091183

to view pricing and more.
Documents & Guides
Caseta by Lutron Starter Kit with Smart Bridge, Plug-in Lamp Dimmers (1), Claro Wallplates (1), Pico Remotes (1), Individual Tabletop Pedestals (1); 100 W CFL & LED, 300 W Inc/Hal, 120V

Overview

Caseta by Lutron Starter Kit with Smart Bridge, Plug-in Lamp Dimmers (1), Claro Wallplates (1), Pico Remotes (1), Individual Tabletop Pedestals (1); 100 W CFL & LED, 300 W Inc/Hal, 120V

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276091183, P-BDG-PKG1P

Features & Benefits

  • PEACE OF MIND: set lights to automatically adjust with changing seasons so your family always comes back to a well-lit home; you can also enable the smart away feature to randomly turn your lights on and off to look like you're home even if you're away
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Amazon Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control a variety of ways - via the free Lutron app, your voice or from the wall; create personalized schedules to change lights at set times or activate scenes with the touch of a button
  • SET IT AND FORGET IT: Always keep your smart light functionality; even when the Wi-Fi goes down, there's no need to reset your schedules and scenes or reconnect everything when it comes back online
  • RELIABLY SMART: the smart bridge doesn't use Wi-Fi, so you get super-fast, ultra-reliable smart lighting that works right, without slowing your Wi-Fi down with more devices
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs; get smart control of multiple styles of dimmable LED, incandescent and halogen bulbs
  • SMART CONTROL OF PLUG-IN LAMPS: Simply plugs into a standard outlet and can be used with up to 2 floor or table lamps
  • EASY 3-WAY SETUP: Create a 3-way by mounting Pico to almost any wall surface - no cutting holes or pulling wire, with a wall mount bracket (PICO-WBX-ADAPT sold separately). Replace existing 3-way switches by mounting the bracket and Pico over the backbox
  • TECHNICAL DETAILS: Works with up to 100-Watt of dimmable LED light bulbs/CFL light bulbs or 300-Watt incandescent/halogen bulbs; not rated for low voltage applications (i.e. track or landscape lighting)

Specifications

Family / Style: Caséta
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Caséta
Light Technology: LED, CFL, Halogen, Incandescent