REXEL logo

Ring,Non-Ins,16-14AWG,1/4IN STUD,PK1000

Item #: 2026
Cat #: P14-14R-M
UPC: 074983802234
Sign In or Register to view pricing and more.
Ring Terminal, 18 û 14 AWG, 1/4" stud size, non-insulated, bulk package.

Product Overview

Ring Terminal, 18 û 14 AWG, 1/4" stud size, non-insulated, bulk package.
Also known as: 074983802234, P14-14R-M
Frequently Bought Together (29)
Panduit
LCAF4-38-L CuLug,#4AWG,Flared,3/8StudPKG50
Panduit
Panduit P10-14R-D Non-Insulated Ring Ter
HellermannTyton
T50I9M4 Cable Tie, 50lb, 12", Natural, 1000PK
Panduit
FTD81-12-C Insulated Ferrule, Twin Wire, 12 AWG, Red, 21/32" Wire Strip Length
Panduit
F86-18-C Ferrule, Non-Insulated, 2 AWG, Length: 0.71", Copper
Panduit
F90-25-L Ferrule, non-insulated, 3/0 AWG (95.0mm
Panduit
FSD91-27-Q Ferrule, Blue Sleeve, 4/0 AWG - 250 kcmi
Panduit
F89-25-L Ferrule, non-insulated, 2/0 AWG (70.0mm
Panduit
F91-32-L Ferrule, No Sleeve, 4/0 AWG - 250 kcmil
Panduit
FTD80-10-TL Insulated Ferrule, twin wire, 14 AWG (2.
Panduit
PV14-14R-M Ring Terminal, vinyl insulated, 16 - 14
Panduit
PV14-10R-M Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #10 Stud
Panduit
PV14-8R-M Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, #8 Stud
Panduit
LCAX1/0-56-X Compression Lug, Copper, 1-Hole, 5/16", Short Barrel, 1/0 AWG
Panduit
LCAX2/0-38-X Compression Lug, 1-Hole, Copper, Flex Conductor, 2/0 AWG, 3/8" Stud, Black
Panduit
LCAX3/0-38-X Compression Lug, 1-Hole, Copper, Flex Conductor, 3/0 AWG, 3/8" Stud, Orange
Panduit
LCAX250-12-X Compression Lug, 1-Hole, Copper, Flex Conductor, 250 MCM, 1/2" Stud, Yellow
Panduit
LCAX4/0-12-X Compression Lug, 1-Hole, Copper, Flex Conductor, 4/0 AWG, 1/2" Stud, Purple
Panduit
P14-38R-M Ring Terminal, non-insulated, 18 - 14 AW
Panduit
P10-56R-D Ring Terminal, Non-Insulated, 12 - 10 AWG, Stud: 5/16", Copper
Panduit
LCAX4/0-38-X Compression Lug, 1-Hole, Copper, Flex Conductor, 4/0 AWG, 3/8" Stud, Purple
Panduit
PLT2M-M Cable Tie, Miniature, 8", Plenum Rated Nylon, Natural
Panduit
FSD82-12-C Insulated Ferrule, 10 AWG, Yellow, 5/8" Wire Strip Length
Panduit
FSD81-12-C Insulated Ferrule, 12 AWG, Gray, 5/8" Wire Strip Length
Panduit
BSV14X-L Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50
Panduit
FSD75-8-D Insulated Ferrule, 22 AWG, White, 15/32" Wire Strip Length
Panduit
P18-6LF-M Fork,Locking,Non-Ins,22-16AWG,#6,PK1000
11121060 WIRE FERRULE 100/BAG
1182010 18AWG 8MM YELLOW FERRULE 500/BAG

Specifications

Gauge: 18, 14, 16
Color: Metallic
Material: Copper
Type: Non-Insulated, Ring Tongue Terminal
Gauge: 18, 14, 16
Material: Copper
Color: Metallic
Type: Non-Insulated, Ring Tongue Terminal

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)