This product has been discontinued.

Load Center, Main Lug, 1PH, 200A, 120/240VAC, 40/40, NEMA 1
Item #: 202612
Cat #: LC4040L1200
UPC: 040892009682
to view pricing and more.
Documents & Guides
Main Lug Load Center, Rock Solid, 1-Phase, 200 Amp, NEMA Type 1, Surface Cover, 40 Max Number of Spaces, 40 Max Number of Poles, Aluminum Bus, 22 kAIC.
Overview
Main Lug Load Center, Rock Solid, 1-Phase, 200 Amp, NEMA Type 1, Surface Cover, 40 Max Number of Spaces, 40 Max Number of Poles, Aluminum Bus, 22 kAIC.
Also known as: 040892009682, LC4040L1200
Specifications
| Amps: | 200 |
| Mounting: | Surface |
| Spaces: | 40 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Type: | Main Lug |
| Circuits: | 40 |
| Amps: | 200 |
| Spaces: | 40 |
| Phase: | 1 |
| Circuits: | 40 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |