34.4 ft² 120V Floor Warming Mat

Item #: 202622

Cat #: F3010

UPC: 620713000588

to view pricing and more.
Documents & Guides
Floor Warming Mat, 120V, 3.4A, Dimensions: 118" x 42", 34.4 ft².

Overview

Floor Warming Mat, 120V, 3.4A, Dimensions: 118" x 42", 34.4 ft².
Also known as: 620713000588, F3010

Specifications

Volts AC: 120
Length: 118 in
Volts AC: 120
Length: 118 in