Lensed Troffer, T8, 2 x 4', 3-Lamp, 32W, 120/277V

Item #: 202636

Cat #: 2TG8332-01-UNV-1/3-EB

UPC: 734340976533

Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2x4', 3 Lamp, 120/277V.

Overview

Lensed Troffer, Dimensions: 2x4', 3 Lamp, 120/277V.

The Philips Day-Brite / Philips CFI TG8 troffer is a quality low-profile recessed luminaire with specification features. It is designed around modern lamps and electronic ballasts.

Also known as: 734340976533, 2TG8332-01-UNV-1/3-EB

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent