Surface Parabolic, 4', 4-Lamp, T8, 120/277V, 32W Max
Item #:
202643
Cat #:
SM24-432-FSA12-4EU
UPC:
785310049108
Sign In or Register to view pricing and more.
Documents & Guides
Surface Parabolic, Dimensions: 2x4', 4 Lamp, 32W, 120/277V, T8, Instant Start Electronic Ballast, Color: White.
Overview
Surface Parabolic, Dimensions: 2x4', 4 Lamp, 32W, 120/277V, T8, Instant Start Electronic Ballast, Color: White.
Also known as: 785310049108, SM24-432-FSA12-4EU
Specifications
Wattage: | 32, 28, 25, 30 |
Volts AC: | 120, 277 |
Length: | 4 ft |
Type: | 4-Lamp |
Light Technology: | Fluorescent |
Wattage: | 32, 28, 25, 30 |
Length: | 4 ft |
Light Technology: | Fluorescent |
Volts AC: | 120, 277 |
Type: | 4-Lamp |
Customer Reviews
No reviews for this product
(0)