Cable Tie, 14.2", Black, UV Nylon, Weather Resistant, 1000/PK

Item #: 20268
Cat #: TY28MX
UPC: 786210824840
Sign In or Register to view pricing and more.
Documents & Guides
High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 361mm (14.2 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 4.67mm (0.184 Inch), Tensile Strength Rating of 220 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 105 Degrees Celsius (221 F), Bulk Pack

Overview

High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 361mm (14.2 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 4.67mm (0.184 Inch), Tensile Strength Rating of 220 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 105 Degrees Celsius (221 F), Bulk Pack
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap cable ties provide superior performance in any application.
Also known as: 786210824840, TY28MX, Solar Tie

Specifications

Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.200 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)