Cat 6A SlimLine Boot Patch Cord, 10 ft, Yellow

Item #: 2026936

Cat #: 6AS10-10Y

UPC: 078477403624

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 10 ft, Yellow

Overview

Cat 6A SlimLine Boot Patch Cord, 10 ft, Yellow

Cat 6A Slimline Patch Cord, 10 Feet, Yellow

Also known as: 078477403624, 6AS10-10Y

Specifications

Material: Copper
Length: 10 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 10 ft