7W A19 LED Lamp, 42K

Item #: 202694

Cat #: MASTER-LED:-7A55/AMB/FR-CW-120V-6/1

UPC: 046677227128

Sign In or Register to view pricing and more.
Documents & Guides
Phi 7a55/amb/fr Cw - N/a!! pn# 227124 Ambientled A55 Delisted & N/a; Use Sub 8a19

Overview

Phi 7a55/amb/fr Cw - N/a!! pn# 227124 Ambientled A55 Delisted & N/a; Use Sub 8a19
Also known as: 046677227128, MASTER-LED:-7A55/AMB/FR-CW-120V-6/1

Specifications

Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 70
Volts AC: 120
Lumens: 230
Shape: A19 (Arbitrary)
Color Temperature: 4200 (Cool White)
Wattage: 7
Volts AC: 120
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 70
Lumens: 230