Reducing Washer, 3-1/2" x 2", Steel

Item #: 202701

Cat #: RW-35S

UPC: 783126477450

to view pricing and more.
Documents & Guides
Reducing Washer, 3-1/2" x 2", Steel

Overview

Reducing Washer, 3-1/2" x 2", Steel
Also known as: 783126477450, RW-35S

Specifications

Diameter: 3 1/2 in, 2 in
Material: Steel
Diameter: 3 1/2 in, 2 in
Material: Steel