Reducing Washer, 3-1/2" x 3", Steel

Item #: 202727

Cat #: RW-37S

UPC: 783126477559

to view pricing and more.
Documents & Guides
Reducing Washer, 3-1/2" x 3", Steel

Overview

Reducing Washer, 3-1/2" x 3", Steel
Also known as: 783126477559, RW-37S

Specifications

Diameter: 3 in, 3 1/2 in
Material: Steel
Diameter: 3 in, 3 1/2 in
Material: Steel