This product has been discontinued.

Fluorescent Lamp, Circular, T5, 22W, 3000K
Item #: 202732
Cat #: TL5C-22W/830-1CT/10
UPC: 711500640954
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Circular, 22 Watt, Bulb: T5 (Circular), 3000K, Base: 2GX13, Lumens: 1800, CRI: 85, Rated Average Life: 12000 Hours *Philips Part # 16601-7*
Overview
Fluorescent Lamp, Circular, 22 Watt, Bulb: T5 (Circular), 3000K, Base: 2GX13, Lumens: 1800, CRI: 85, Rated Average Life: 12000 Hours *Philips Part # 16601-7*
Also known as: 711500640954, TL5C-22W/830-1CT/10
Specifications
| Lumens: | 1800 |
| Shape: | T5 (Circular) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 85 |
| Wattage: | 22 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2GX13) |
| Lumens: | 1800 |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 22 |
| Base: | 4-Pin (2GX13) |
| Shape: | T5 (Circular) |
| Color Rendering Index (CRI): | 85 |
| Light Technology: | Fluorescent |