Breaker, 20A, 3P, 240VAC, 10 kAIC, Type MP

Item #: 202770

Cat #: MP320

UPC: 040892237801

to view pricing and more.
Documents & Guides
20 Amp, 3-Pole, Type MP Circuit Breaker, 10 kAIC, 240 Volt AC

Overview

20 Amp, 3-Pole, Type MP Circuit Breaker, 10 kAIC, 240 Volt AC
Also known as: 040892237801, MP320

Specifications

Poles: 3
Amps: 20
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Amps: 20
Interrupt Rating AC: 10 kA